Sandisk Ultra Flair USB 3.0 Flash Drive CZ73 SDCZ73-512G-G46 512GB 1unit

#Nomor SKU S033966274
Wishlist
Rp1.299.900
Persediaan

Spesifikasi Produk

Model Number SDCZ73-512G-G46
Unit 1unit
Storage Capacity (GB) 512
Interface USB 3.0
Connector USB-A
Compability USB 3.0 (backwards compatible with USB 2.0)
Dimensions (LxWxH) (mm) 6.60x42.41x13.20
Berat (Kg) 0.2
Tanggal Produk Terdaftar 05 October 2022
Terakhir Diperbaharui 09 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SanDisk Ultra Flair USB 3.0 flash drive moves your files fast. Spend less time waiting to transfer files and enjoy high-speed USB 3.0 performance of up to 150MB/s. Its durable and sleek metal casing is tough enough to handle knocks with style. And, with password protection, you can rest assured that your private files stay private. Store your files in style with the SanDisk Ultra Flair USB 3.0 flash drive.
Feature
Our USB 3.0 flash drive flies through file transfers
Experience high-speed USB 3.0 performance of up to 150MB/s with the SanDisk Ultra Flair USB 3.0 flash drive. Transfer files faster than standard USB 2.0 drives.

Stylish and tough
With a durable metal case, the SanDisk Ultra Flair USB 3.0 flash drive is both sleek and ready to handle unexpected knocks.

Password-protect your files with our USB 3.0 flash drive
Share your movies or music, but rest assured that private files can stay private. Easy-to-use password protection lets you limit who sees certain files.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan