Philips Hair Clipper HC5440/80 1pc

#Nomor SKU S033944111
Wishlist
Rp999.900
Persediaan

Spesifikasi Produk

Model Number HC5440/80
Unit 1pc
Charging Time (hour) 8
Battery Type Ni-MH
Operation Corded and cordless
Run Time (minute) 75
Cutter Width (mm) 41
Cutting Element Stainless steel blades
Number of Length Settings 24
Range of Length Setting (mm) From 0.5 to 23
Precision (mm) By 1 (size of steps)
Precision Beard Comb (mm) 1-23 (adjustable beard comb)
Berat (Kg) 5.0
Tanggal Produk Terdaftar 03 October 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Memotong rambut keluarga Anda belum pernah semudah ini! Sisir anak & dewasa yang dapat disesuaikan, elemen pemotong inovatif, dan bilah pisau yang dapat menajam sendiri menghadirkan teknologi pemangkasan rambut ahli, bahkan bagi kulit paling sensitif dan rambut paling halus dalam keluarga.
Description
HAIRCLIPPER Series 5000 - Cuts twice as fast
The HAIRCLIPPER Series 5000 is built to last, and engineered to perform. The innovative cutting element, stainless steel blades and adjustable beard and hair combs are designed to give you a fast, sharp cut, time after time.
Feature
- Double-sharpened cutting element with reduced friction
Power through any hair type with our advanced DualCut Technology, which combines a double-sharpened cutting element with low-friction engineering. The innovative cutting element is designed to cut hair twice as fast as regular Philips clippers, with the added confidence of a robust steel guard for ultimate durability.
- Self-sharpening steel blades for long-lasting sharpness
Self-sharpening stainless steel blades for long-lasting sharpness.
- Easy to select and lock in 24 length settings: 0.5 to 23mm
Turn the zoom wheel to simply select and lock in the length you want, with 23 length settings from 1 to 23mm, and precisely 1mm between each length. Or you can use it without the comb for a close 0.5mm trim.
- 75 minutes of cordless use after an 8-hour charge
Use the clipper corded or cordless for maximum power and freedom, with 75 minutes of cordless power after 8 hours of charging.
- 'Quick release' blades for easy cleaning
Simply click open the detachable head to quickly release and wash the blades.
- Includes a beard comb for 23 adjustable lengths: 1 to 23mm
Turn the wheel to simply select and lock in the length you want, whether you have a beard or you want perfect stubble. Just attach the adjustable beard comb for 23 lock-in length settings from 1 to 23mm, with precisely 1mm between each length. Or you can use it without the comb for a close 0.5mm trim.
- Hard case for reliable storage
Your clipper comes with a reliable hard case for complete durability, to ensure it is kept in optimum condition for ultimate power and precision, time after time.
- The blades never need oiling
No oil needed, for easy maintenance and to save you time.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait