Philips Body Groomer BG1024/16 1pc

#Nomor SKU S033942681
Wishlist
Rp439.900
Persediaan

Spesifikasi Produk

Model Number BG1024/16
Unit 1pc
Cutter Width (mm) 32
Cutting Element Bi-directional trimmer
Skin Comfort Skin protection system, Comfort in sensitive areas
Handle Ergonomic grip & handling
Battery Type AA Battery
Wet & Dry Fully washable; Showerproof and easy cleaning
Run Time (month) Up to 2
Battery Include
Berat (Kg) 5.0
Tanggal Produk Terdaftar 03 October 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Trims body hair, protects skin
The Series 1000 is designed specifically for the body, unlike other manual or electric tools made for the face. It comes with a unique skin protection system and compact design, ideal for use on smaller, sensitive areas or on the go.
Peringatan
- Gramasi dan kemasan Produk dapat berubah sewaktu-waktu mengikuti kemasan terbaru.
Warning
- Product grammage and packaging may change at any time following the latest packaging.
Feature
- Guards while you trim
The unique skin protection system guards even your most sensitive body areas, allowing you to comfortably trim hair as close as 0.5mm without direct contact between the sharp edge of the blades and your skin.
- Trims hair in every direction
Cut hair that grows in any direction using the bidirectional trimmer and 3mm comb. Pre-trimming is recommended for thicker hair.
- Up to 2 months of trimming power
Compact and efficient, you will get up to 2 months of trimming power from a single Philips AA Alkaline battery. Run-time may differ depending on hair type and grooming frequency.
- Use wet or dry
Your wet and dry body groomer is 100% water resistant, so you can use it in or out of the shower. For best results, use on dry hair before showering.
- Easy to grip
Your body groomer is easy to hold and manoeuvre, with a rubber ergonomic grip to help you keep control while you trim.
- Simple to store
Hang your Philips body trimmer up in the most convenient location for you. Simply attach it to the shower cord and hang it up.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan