UHU Max Repair Power 8g 1pc

#Nomor SKU S033835617
Wishlist
Rp54.900
Persediaan

Spesifikasi Produk

Unit 1pc
Size (g) 8
Bonding Technique 1-Sided application
Chemical Base SMP Polymer
Chemical Resistance Good
Color Transparent
Minimum Temperature Resistance (°C) -40
Maximum Temperature Resistance (°C) 120
Viscosity Thixotropic
Shear Strength (N/cm²) 800
Density Approx (g/cm³) 1.1
Berat (Kg) 0.2
Tanggal Produk Terdaftar 30 September 2022
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MAX REPAIR POWER is a powerful and flexible repair adhesive for long lasting results of all sorts of repairs on porous and non-porous materials. Suitable for indoor and outdoor applications.
- Extremely strong Extremely flexible Water resistant Gap filling Dishwasher-safe Resistant to shock and vibrations Temperature resistant
- UV resistant Acid and solvent-free Transparent
Warning
HANDLING


BEFORE USE
WORKING CONDITIONS
The materials to be bonded must be clean, dry, free of dust and grease.

SURFACE REQUIREMENTS
The surface must be dry, clean and free of dust and grease.

PRELIMINARY SURFACE TREATMENT
Surfaces must be clean, dry and free from dust and grease.

PREPARATION OF PRODUCT
Can be applied directly from the tube using the fine dispensing nozzle.


DURING USE
DIRECTIONS FOR USE
Apply the adhesive on one side. Press the parts against each other. Adjustments can be made within 5 minutes. The maximum final bonding strength is reached after approximately 24 hours.

ADVICE
Loosen the stuck cap under the hot tap and remove any hardened adhesive in the tube cap with a sharp knife. After use, let some adhesive come out of the tube before you screw the cap on it.


AFTER USE
STAINS/RESIDUE
Use white spirit for removing wet adhesive residue. Dry adhesive residue can only be removed mechanically.

STORAGE CONDITIONS
Store in tightly closed packaging in a dry, cool and frost-free place.
Feature
Extremely strong
Extremely flexible
Water resistant
Gap filling
Dishwasher-safe
Resistant to shock and vibrations
Temperature resistant
UV resistant
Acid and solvent-free
Transparent
Use
SUITABLE FOR:
Suitable for repairing porous and non-porous materials such as wood, textile, leather, cork, metal, glass, plastic, rubber, ceramic tiles, stone, cement and many other materials. Suitable for indoors and outdoors.

NOT SUITABLE FOR:
Not suitable for Polypropylene (PP), Polyethylene (PE) and P.T.F.E.

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan