Sandvik CoroTap 200 Cutting Tap with Spiral Point DIN/ANSI T200-NM100AE-1/4 D150 1pc
Rp539.900
Persediaan
Spesifikasi Produk
| Model Number | T200-NM100AE-1/4 D150 |
|---|---|
| Unit | 1pc |
| Coolant entry style code (CNSC) | 0: Without Coolant |
| Threads per inch (TPI) | 20 |
| Thread tolerance class (TCTR) | 2B |
| Coolant exit style code (CXSC) | 0: No Coolant Exit |
| Neck diameter (DN) (mm) | 4.55 |
| Connection diameter (DCON) (mm) | 6.477 |
| Functional length (LF) (mm) | 80 |
| Premachined Hole Diameter (PHD) (mm) | 5.1 |
| Flute Count (NOF) | 3 |
| Material classification level 1 (TMC1ISO) | N |
| Thread Diameter Size (TDZ) | UNC 1/4-20 |
| Thread Diameter (TD) (mm) | 6.35 |
| Blind Hole Function Property (BHFP) | False |
| Threading Length (THL) (mm) | 15 |
| Thread Back Taper Property (THBTP) | False |
| Threading Chamfer Type (THCHT) | B |
| Grade (GRADE) | D150 |
| Substrate (SUBSTRATE) | HSS-E-PM |
| Usable length (LU) (mm) | 25.585 |
| Basic standard group (BSG) | DIN/ANSI |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 30 September 2022 |
| Terakhir Diperbaharui | 26 January 2026 |
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan