Supreme Cables Power Cable NYY Series 4x50mm² 1roll(100m)
Rp73.999.900
Persediaan
Spesifikasi Produk
| Unit | 1roll(100m) |
|---|---|
| Core x Size (mm²) | 4x50 |
| Nominal Cross Section Area (mm²) | 50 |
| Number of Cores | 4 |
| Nominal Thickness Insulation (mm) | 1.4 |
| Nominal Thickness Outer Sheath (mm) | 1.4 |
| Overall Diameter (mm) | 15 |
| Min. Bending Radius (mm) | 180 |
| Standard Delivery Length (m) | 100 |
| Maximum DC Conductor Resistance (ohm/km) | 0.387 (Resistance at 20°C) |
| Minimum Insulation Resistance (MΩ/km) | 4 |
| Current Carrying Capacity (A) | 'In Air: 205; In Ground: 196 at 30°C |
| Short Circuit Current of Conductor (kA) | 5.87 |
| Material | Copper conductor, PVC insulated and PVC sheathed |
| Spesifikasi | IEC 60502-1/SNI IEC 60502-1 |
| Length (m) | 100 |
| Berat (Kg) | 249.1 |
| Tanggal Produk Terdaftar | 27 September 2022 |
| Terakhir Diperbaharui | 11 February 2026 |
Informasi Produk
Use
Used for indoor, in ducts installation for laying in the ground, where not sustain mechanical damageKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/95S033592329-1.jpg)