Parker Hydraulic In-Line Flow Control Valve F400S Steel 1/4inch 1pc
Rp729.900
Persediaan
Spesifikasi Produk
| Model Number | F400S |
|---|---|
| Unit | 1pc |
| Actuation Type | Manual |
| Seal Material | Nitrile |
| Body Material | Steel |
| Connection Size (inch) | 1/4 |
| Cracking Pressure (psi) | 5 |
| Configuration | Inline |
| Operating Temperature (°С) | -40 to 121 |
| Connection Type | NPT |
| Media | Oil |
| Knob Option | Standard |
| Needle | Standard |
| Poppet Style | Metal |
| Function | Flow Control |
| Maximum Flow Rate (gal/minute) | 5 |
| Maximum Operating Pressure (psi) | 5000 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 20 September 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Parker’s F Series in-line flow control valves have either fine or standard metering needles for flow control and a fully guided poppet for free flow in reverse direction. Our superior, fully guided poppet design eliminates wobble and erratic travel that can commonly occur with less durable ball check type construction. The standard soft seat poppet on these check valves provide near zero leakage and come standard in sizes up to 1/2”. Options include oil and air metering valves for hydraulic and pneumatic application.
Markets:
- Factory Automation
- Machine Tools
- Marine
- Material Handling
- Mining
- Miscellaneous Industrial
- Miscellaneous Manufacturing
- Molding
- Oil &Gas
- Power Generation
- Vehicle Assembly Facilities
Markets:
- Factory Automation
- Machine Tools
- Marine
- Material Handling
- Mining
- Miscellaneous Industrial
- Miscellaneous Manufacturing
- Molding
- Oil &Gas
- Power Generation
- Vehicle Assembly Facilities
Feature
- Port options include ISO 6149, NPT, BSPP, BSPT and SAE- Material offerings are brass, steel and stainless steel
- Tamperproof option available
- The exclusive “Colorflow” color-band provide an accurate visual indication of setting
- Set screw locks the valve on a desired setting
Use
• Suitable for general hydraulic applicationsDokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan