KYOTO TOOL (KTC) Set Kunci Ring Pas Ratchet Pendek TMSR2S06 Swing Type 1set(6pcs)
Rp2.499.900
Persediaan
Spesifikasi Produk
| Model Number | TMSR2S06 |
|---|---|
| Unit | 1set(6pcs) |
| Berat (Kg) | 1.8 |
| Tanggal Produk Terdaftar | 15 September 2022 |
| Terakhir Diperbaharui | 15 September 2025 |
Informasi Produk
Description
-The ratchet part can be fully tightened.
-The span between the ratchet box part and the hinge part is shortened, and the thickness is designed to be thin and flat, allowing smooth continuous work in narrow spaces.
-Fine feed operation is possible with 72 teeth and a feed angle of 5°.
-The size is displayed in an easy-to-see position on the head. In addition, the direction of work can be seen at a glance from the arrow display.
-The span between the ratchet box part and the hinge part is shortened, and the thickness is designed to be thin and flat, allowing smooth continuous work in narrow spaces.
-Fine feed operation is possible with 72 teeth and a feed angle of 5°.
-The size is displayed in an easy-to-see position on the head. In addition, the direction of work can be seen at a glance from the arrow display.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20Set%20Kunci%20Ring%20Pas%20Ratchet%20Pendek/KYOTO%20TOOL%20(KTC)%20Set%20Kunci%20Ring%20Pas%20Ratchet%20Pendek%20TMSR2S06%20Swing%20Type%201set(6pcs)/kiS033417738-1.jpg)