METABO Impact Wrench (Mesin Pengencang Baut) SSW650 602204000 1unit

#Nomor SKU S033413266
Wishlist
Rp18.999.900
Persediaan

Spesifikasi Produk

Model Number SSW650 602204000
Unit 1unit
Rated Input Power (W) 650
Sound Level (dBA) 109
Sound Pressure Level (dBA) 98
Uncertainty of Measurement K (dB(A)) 3
Bit Retainer Male square 1/2inch (12.70mm)
Cable Length (m) 5
Max. Impact Rate (bpm) 2800
Uncertainty of Measurement K (m/s²) 1.5
Output Power (W) 360
Maximum Torque (N m) 600
Impact Screwdriving (m/s2) 12
Speed/Torque Levels 1
No Load Speed (rpm) 0-2100
Berat (Kg) 3.0
Tanggal Produk Terdaftar 15 September 2022
Terakhir Diperbaharui 23 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extremely powerful for demanding screwdriving applications
Low kick-back operation with extremely high torque
Variospeed (V) Electronics for working at customised speeds to suit various application materials
Robust die cast aluminium gear housing for optimum heat dissipation and long service life
Warning
The machine shown may differ in equipment and technical details depending on the configuration.
Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait