METABO Cordless Hammer Drill SB18 BT 602245880 1set
Rp5.299.900
Persediaan
Spesifikasi Produk
| Model Number | SB18 BT 602245880 |
|---|---|
| Unit | 1set |
| Sound Level (dBA) | 97 |
| Sound Pressure Level (dBA) | 86 |
| Uncertainty of Measurement K (dB(A)) | 3 |
| Max. Impact Rate (bpm) | 24000 |
| Uncertainty of Measurement K (m/s²) | 1.5 |
| Battery Voltage (V) | 18 |
| Battery Pack Capacity (Ah) | 2x2 |
| Type of Battery Pack | Li-Power |
| Chuck Capacity (mm) | 1-10 |
| Drill Masonry (Ømm) | 10 |
| Drill Soft Wood (Ømm) | 20 |
| Drill Steel (Ømm) | 10 |
| Drilling in Metal (m/s2) | 2.5 |
| Impact Drilling Concrete (m/s2) | 23 |
| Adjustable Torque (N m) | 0.5-4.5 |
| Maximum Torque Hard (N m) | 48 |
| Maximum Torque Soft (N m) | 24 |
| No Load Speed (rpm) | 0-450/0-1600 |
| Berat (Kg) | 1.3 |
| Tanggal Produk Terdaftar | 15 September 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Light, compact cordless hammer drill with extremely compact design for versatile use
Hammer drill function for drilling in masonry
Mobile workshop: plastic carry case with a wide range of accessories for drilling, screwdriving and more
Integrated working light to illuminate the contact area
With handy belt hook and bit case which can be fixed either on the right or left side
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com
Scoope of delivery:
Keyless chuck
Charger SC 30
Charger SC 30
Plastic carry case
Accessory set
Belt hook and bit case
2 Li-Power battery packs (18 V/2.0 Ah)
Hammer drill function for drilling in masonry
Mobile workshop: plastic carry case with a wide range of accessories for drilling, screwdriving and more
Integrated working light to illuminate the contact area
With handy belt hook and bit case which can be fixed either on the right or left side
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com
Scoope of delivery:
Keyless chuck
Charger SC 30
Charger SC 30
Plastic carry case
Accessory set
Belt hook and bit case
2 Li-Power battery packs (18 V/2.0 Ah)
Warning
The machine shown may differ in equipment and technical details depending on the configuration.Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan