METABO Combination Hammer KHEV 11-52 BL 600767500 1unit

#Nomor SKU S033411071
Wishlist
Rp30.999.900
Persediaan

Spesifikasi Produk

Model Number KHEV 11-52 BL 600767500
Unit 1unit
Rated Input Power (W) 1500
Sound Level (dBA) 110
Sound Pressure Level (dBA) 98
Uncertainty of Measurement K (dB(A)) 3
Bit Retainer SDS-max
Cable Length (m) 6
Chiseling (m/s2) 9.7
Max. Impact Rate (bpm) 2360
Maximum Single Blow Energy (J) 18.8 (EPTA)
Uncertainty of Measurement K (m/s²) 1.5
Revolution at Rated Load (rpm) 200/270
Collar Diameter (mm) 85
Drill Concrete with Hammer Drills (Ømm) 52
Hammer Drilling Concrete (m/s2) 14.1
No Load Speed (rpm) 200/270
Berat (Kg) 12.4
Tanggal Produk Terdaftar 15 September 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maximum drilling progress and high breaking performance thanks to maintenance-free brushless motor and high-performance hammer action
Long service life thanks to brushless technology and robust aluminium die-cast housings of gear and motor
Combination hammer with 2 functions: hammer drilling and chiselling
Metabo VibraTech (MVT) with double dampening: Decoupled handle and impact-absorbing counter-oscillating weight actively reduce vibrations for healthy working also in continuous use.
Ergonomically shaped, slim gripping area with large speed control trigger for comfortable working
Easily accessible locking switch for chiselling in continuous mode
Vario-Tacho-Constamatic (VTC)-Full Wave Electronics for work with materials requiring customised speeds, which remain constant under load
Optional reduction of speed and impact energy for working in softer materials
Electronic soft start for precise spot-drilling
Metabo S-automatic safety clutch: mechanical decoupling of the drive for safe working should the drill stop unexpectedly
Restart protection: prevents unintentional start-up after power supply interruption
Overload protection: protects the motor from overheating
Low-dust chiselling and drilling with external dust extraction ESA max (accessories)

Scoope of delivery:
rubber-coated side handle
Plastic carry case
Lubricant for tool shank end
Duster
Warning
The machine shown may differ in equipment and technical details depending on the configuration.
Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan