CRC Silaramic Brake System Grease 9oz 1pc

#Nomor SKU S033400167
Wishlist
Rp509.900
Persediaan

Spesifikasi Produk

Unit 1pc
Size (oz) 9
Evaporation Rate Very slow
Oil Separation 0.2
Pour Point Not Determined
Removal remove with brake parts cleaner
Worked Penetration 265 to 295
Working Temperature (°C) -45.6 to 1649
Elastomer Compatibility Compatible
Film Type Grease
Flash Point (°C) 288
Plastic Safe Yes
Propellant None
Unit Dimensions (DxWxH) (inch) 3.88x3.88x4.25
Water Washout 0.25
Berat (Kg) 0.3
Tanggal Produk Terdaftar 15 September 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A synthetic, dry-film, ceramic lubricant formulated to reduce brake noise and vibrations by dampening all brake vibrating frequencies. Will not run off or wash out. Works in extreme temp ranges from -50 to 3000°F. Protects against uneven pad wear.
Use
All brake systems and brake components, including calipers, bushings, holes, pins, inserts, anchors, bolts, calipers and boots
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan