Evapo-Rust® is a non-toxic rust remover for fast and effective restoration. The award-winning formula is specifically designed to remove rust, with no scrubbing or sanding required. It is safe, simple, and easy to use. No need for mixing, the solution is ready to use.
How to de-rust gas tanks:
Smaller gas tank de-rusting: Completely fill the tank with EVAPO-RUST® and allow to sit for 2 to 4 hours. Drain completely and rinse well with water. Air dry and fill with gasoline immediately to eliminate flash rust.
Larger gas tank de-rusting: Pour in 5 litres of EVAPO-RUST® and rotate gas tank every hour until the rust has been removed. Drain completely and rinse well with water. Air dry and fill with gasoline immediately to eliminate flash rust.
CRC Evapo-Rust 1L 1pc
Rp279.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Volume (L) | 1 |
| Character | Water based neutral solution |
| Color | Clear turns yellow with use and age |
| Ph | 6 to 7 |
| Flash Point | None |
| Berat (Kg) | 1.1 |
| Tanggal Produk Terdaftar | 15 September 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Feature
Non-toxic, non-caustic & non-corrosivePowerful heavy-duty formula for even the toughest rust
Reusable with long lasting efficacy
No fumes or bad odours, non-flammable, no VOCs
Will not harm unrusted steel, safe on other metals
Will not affect plastic, PVC, Viton and non-oxide-based paints
Use
Rusty tools, hardware, automotive parts, household items, antiques, equipment
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/CRC%20Evapo-Rust/CRC%20Evapo-Rust%201L%201pc/n1S033399829-2.jpg)