TASKI Compact Automatic Scrubber Drier Swingo 455B 1unit
Rp109.999.900
Persediaan
Spesifikasi Produk
| Model Number | Swingo 455B |
|---|---|
| Unit | 1unit |
| Dimensions (cm) | 110x48x92 |
| Working Width (cm) | 43 |
| Squeege Width (cm) | 69 |
| Solution Tank (L) | 22 |
| Recovery Tank (L) | 25 |
| Rated Voltage (V) | 230-240 |
| Cord Length (m) | 25 |
| Contents | Unit (1), Driving Disc Harpoongrip 43 (1), Scrubbing Brush 43 (1), Scrubbing Brush 43 (1), Battery Traction 12V, 50Ah/5 (1) |
| Berat (Kg) | 120.0 |
| Tanggal Produk Terdaftar | 14 September 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Deskripsi
TASKI swingo 455 B compact Battery-powered auto scrubber drier for floor cleaning
Description
Versatility in application
Due to its compact size and small and ergonomic handle, the TASKI swingo 455 can be used in a wide variety of application areas. It is truly versatile for use in all types of small or congested hard oor areas such as retail stores, kitchens, schools, and hospitals while still oering great workind width and increased tank volume. Cleaning along walls and under tables are easily possible due to the height adjustable and exible handle and the dual axle system.
Excellent performance
Great results are achieved through the proven brush system, following the oor’s prole and achieving excellent soil removal. The new, patented V-shaped squeegee enables excellent water pick-up on the oor. Due to the proven three wheel concept, adjustments of the squeegee are no longer necessary.
Safety and Simplicity
Keeping things simple and comfortable makes life easier and the TASKI swingo 455 can help. With its intuitive controls and yellow maintenance points, operator training and maintenance time is reduced to a minimum. The incorporation of an easy to remove recovery tank makes the TASKI swingo 455 simple to use and to
keep clean.
Reliability & Robustness
TASKI swingo 455 is very robust and durable and engineered to withstand the toughest cleaning tasks. The use of high-tech material and long life components, enhance the machine’s uptime, while reducing service and
repair costs to a minimum.
Due to its compact size and small and ergonomic handle, the TASKI swingo 455 can be used in a wide variety of application areas. It is truly versatile for use in all types of small or congested hard oor areas such as retail stores, kitchens, schools, and hospitals while still oering great workind width and increased tank volume. Cleaning along walls and under tables are easily possible due to the height adjustable and exible handle and the dual axle system.
Excellent performance
Great results are achieved through the proven brush system, following the oor’s prole and achieving excellent soil removal. The new, patented V-shaped squeegee enables excellent water pick-up on the oor. Due to the proven three wheel concept, adjustments of the squeegee are no longer necessary.
Safety and Simplicity
Keeping things simple and comfortable makes life easier and the TASKI swingo 455 can help. With its intuitive controls and yellow maintenance points, operator training and maintenance time is reduced to a minimum. The incorporation of an easy to remove recovery tank makes the TASKI swingo 455 simple to use and to
keep clean.
Reliability & Robustness
TASKI swingo 455 is very robust and durable and engineered to withstand the toughest cleaning tasks. The use of high-tech material and long life components, enhance the machine’s uptime, while reducing service and
repair costs to a minimum.
Feature
Versatility in applicationExcellent performance
Safety and Simplicity
Reliability & Robustness
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan