JOTUN Hardtop Xp (Cat Topcoat) RAL 3000 Flame Red 5L 1pc
Rp1.399.900
Persediaan
Spesifikasi Produk
| Model Number | RAL 3000 |
|---|---|
| Unit | 1pc |
| Size (L) | 5 |
| Color | Flame Red |
| Solid By Volume (%) | 63 ± 2 |
| Gloss Level (GU 60°) | Gloss (70-85) |
| Flash Point (°C) | 30 |
| Density (kg/L) | 1.4 |
| Berat (Kg) | 5.0 |
| Tanggal Produk Terdaftar | 12 September 2022 |
| Terakhir Diperbaharui | 03 March 2026 |
Informasi Produk
Description
Hardtop XP is a polyurethane topcoat with good durability and excellent application properties. It has a durable finish with good colour- and gloss retention. Hardtop XP has an optimised rheology and flow giving it excellent application properties by airless spray, while also being suitable for brush and roller application. Hardtop XP is truly an all-round polyurethane topcoat for both marine and protective structures.
Using Jotun Thinner No.10 which is available at SKU S020691810
Using Jotun Thinner No.10 which is available at SKU S020691810
Feature
Good durabilityExcellent application properties
Classic polyurethane performance
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/JOTUN%20Hardtop%20Xp%20(Cat%20Topcoat)%20RAL%203000%20Flame%20Red%205L%201pc/g4S033371580-2.jpg)