JOTUN Hardtop Xp (Cat Topcoat) RAL 9010 Pure White 20L 1pc

#Nomor SKU S033371573
Wishlist
Rp4.499.900
Persediaan

Spesifikasi Produk

Model Number RAL 9010
Unit 1pc
Size (L) 20
Color Pure White
Solid By Volume (%) 63 ± 2
Gloss Level (GU 60°) Gloss (70-85)
Flash Point (°C) 30
Density (kg/L) 1.4
Berat (Kg) 20.0
Tanggal Produk Terdaftar 12 September 2022
Terakhir Diperbaharui 03 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hardtop XP is a polyurethane topcoat with good durability and excellent application properties. It has a durable finish with good colour- and gloss retention. Hardtop XP has an optimised rheology and flow giving it excellent application properties by airless spray, while also being suitable for brush and roller application. Hardtop XP is truly an all-round polyurethane topcoat for both marine and protective structures.

Using Jotun Thinner No.10 which is available at SKU S020691813
Feature
Good durability
Excellent application properties
Classic polyurethane performance

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan