3onedata Industrial Rackmount Switches Layer 2 IES5028-4GS Managed Switches, 4 GE Ports + 24 FE Ports 1unit

Rp41.999.900
Persediaan

Spesifikasi Produk

Model Number IES5028-4GS
Unit 1unit
4 Gigabit SFP Port 4
Dimensions (mm) 441.6x207.9x44.6
Security Classification of User Permissions, Port Alarm, E-mail Alarm
Switch Function 802.1Q Vlan, Static Port Aggregation, Bandwidth Management, Flow Control
Unicast / Multicast Static Multicast, GMRP, IGMP-Snooping
Redundancy Protocol SW-Ring, STP/RSTP
Time Management SNTP
LED Indicator Running Indicator, Port Indicator, Power Supply Indicator, Alarm Indicator
Transmission Mode Store and forward
MAC Adress 8K
Packet Buffet Size (Mbit) 3
Backplane Bandwidth 12.8G
Switch Delay (µs) <10
AC Power Supply (VAC/DC) 100-240
Power Consumption No-Load (7.4 @220VAC), Full Load (13.1 @220VAC)
Operating Temperature Range (°C) -40 to 75
Storage Temperature Range (°C) -40 to 85
Relative Humidity (%) 5-95
Housing IP30 protection, metal
Certification CE, FCC, RoHS
Berat (Kg) 3.9
Tanggal Produk Terdaftar 07 September 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IES5028 series are 28-port 100M/Gigabit layer 2 managed industrial Ethernet switches. This series include eight types of products and provide 100M copper port, 100M fiber port and Gigabit SFP slot. It adopts rack mounting to meet the requirements of different application scenes.

Network management system supports various network protocols and industrial standards, such as STP/RSTP, 802.1Q VLAN, QoS, IGMP Static Multicast, Port Trunking, Port
Mirroring, etc. It also possesses complete management functions, including Port Configuration, Port Statistics, Access Control, Network Diagnosis, Rapid Configuration,
Online Upgrading and so on, and supports CLI, WEB, Telnet, SNMP and other access methods. It can provide users with good experience with friendly design of network
management system interface, simple and convenient operation.

RST button can instantly restore factory defaults. When power supply or port occurs link failure, ALARM indicator will be bright and send out alarm, meanwhile, alarm device connected to the relay will send out alarm for rapid scene troubleshooting. Hardware adopts fanless, low power consumption, wide temperature and voltage design and has passed rigorous industrial standard tests, which can suit for the industrial scene environment with harsh requirements for EMC. It can be widely used in smart grid, rail transit, smart city, safety city, new energy, aerospace, intelligent manufacturing, military project and other industrial fields

Standard & Protocol: IEEE 802.3 for 10Base-T, IEEE 802.3u for 100Base-TX and 100Base-FX, IEEE 802.3z for 1000Base-X, IEEE 802.3x for Flow Control, IEEE 802.1D for Spanning Tree Protocol, IEEE 802.1w for Rapid Spanning Tree Protocol, IEEE 802.1Q for VLAN, IEEE 802.1p for Class of Service
Feature
SNMPv1/v2c is used for network management of various levels
RMON can be used for efficient and flexible network monitoring
Port mirroring can conduct data analysis and monitoring, which is convenient for online debugging
QoS supports real-time traffic classification and priority setting.
DHCP server and client can be used for distributing IP address
File management is convenient for the device rapid configuration and online upgrading
Bandwidth management can reasonably distribute network bandwidth, preventing unpredictable network status
Port statistics can be used for port real-time traffic statistics
User password can conduct user hierarchical management to improve the device management security
Mac port lock can enhance network flexibility and security
E-mail alarm is convenient for immediate fault discovery during remote management
Relay alarm is convenient for troubleshooting of construction site
Storm suppression can restrain the broadcast, unknown multicast and unknown unicast
VLAN is used for simplifying network planning
Port trunking can increase network bandwidth and enhance the reliability of network connection to achieve optimum bandwidth utilization
IGMP Snooping, GMRP and static multicast can be used for filtering multicast traffic to save the network bandwidth
SW-Ring and STP/RSTP can achieve network redundancy, preventing network storm

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan