Mikrotik Wireless System RBLHG-5nD LHG 5 1unit
Rp1.299.900
Persediaan
Spesifikasi Produk
Model Number | RBLHG-5nD |
---|---|
Unit | 1unit |
Product Code | RBLHG-5nD |
Architecture | MIPSBE |
CPU | AR9344 |
CPU Core Count | 1 |
CPU Nominal Frequency (MHz) | 600 |
Dimensions (mm) | Ø 391x222 ; package 450x450x145 |
RouterOS License | 3 |
Operating System | RouterOS |
Size of RAM | 64 MB |
Storage Size | 16 MB |
Storage Type | FLASH |
MTBF | Approximately 100'000 hours at 25C |
Tested Ambient Temperature (°C) | -40 to 70 |
Number of DC Inputs | 1 (PoE-IN) |
Maximum Power Consumption (W) | 6 |
Cooling Type | Passive |
PoE in | Passive PoE |
PoE in Input Voltage (V) | 11-30 |
Certification | CE, FCC, IC, EAC, ROHS |
IP | IP54 |
Berat (Kg) | 5.2 |
Tanggal Produk Terdaftar | 31 August 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The LHG 5 is a compact and light 5GHz 802.11 a/n wireless device with an integrated dual polarization 24.5 dBi grid antenna at a revolutionary price. It is perfect for point to point links or for use as a CPE at longer distances and supports Nv2 TDMA protocol.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan