Wilkrich Plasma Cutting Inverter IGBT CUT 120 120A 1unit

Rp18.999.900
Persediaan

Spesifikasi Produk

Model Number CUT 120
Unit 1unit
Current (A) 120
Current Adjust Range (A) 30-120
Input Frequency (Hz) 50
Rating Input Voltage (V) AC 380±15%
Rating Input Power (KVA) 15.4
60% Duty Cycle Output '120 at 40°C
100% Duty Cycle Output '92 at 40°C
No. Load Voltage (V) 282
Efficiency (%) 85
Power Factor 0.93
Insulation class F
Housing Protection Class IP21S
Dimensions (mm) 715x375x560
Cutting Thickness (mm) 1-40
Cutting Quality Thickness (mm) 1-25
Working Gas Pressure (MPa) 0.4-0.6
Berat (Kg) 25.0
Tanggal Produk Terdaftar 29 August 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Applicable field

Hardware manufacture.construction and decorating installation, sheet metal factory.


Accessories

Plasma cutting torch PT-31
Ground clamp
Reducing Valve
Feature
Adopting advanced MOS tube inverter technology, compact size, low consumption and high output.
Adopting PWM control program, improve dramatically the reliability of the welding machine, and meet welding process requirement to a greater extent.
Advanced digital control program, improve dramatically the reliability of the welding machine, and meet welding process requirement to a greater extent.
Exclusive design, quick response, arcing success rate 100%.
With 2T/4T function, easy to weld, high welding efficiency.
High cutting speed, narrow cut, vertical and smooth cut, less slagging.
Power grid applicable range(AC323-437V), high power grid adaptability, sustained high load, suitable for long time continuous factory work.
Equipped with international famous brand torch, consumable life is two times more than the ordinary brand.
Fast and all round heat emission by adopting three-proof air duct, high duty cycle, over-voltage, over-current and overheat protection.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan