NITTO KOHKI Coupling TSP Cupla (Kopler) 6TSM BRASS FKM 1pc
Rp589.900
Persediaan
Spesifikasi Produk
| Model Number | 6TSM BRASS FKM |
|---|---|
| Unit | 1pc |
| Material | Brass |
| Seal Material | Fluoro Rubber |
| Application (Thread) | Rc 3/4 |
| Dimension L (mm) | 65 |
| Dimension D (mm) | phi 45 |
| Dimensions H (WAF) (mm) | Hex. 38 |
| Dimensions t (mm) | R 3/4 |
| Dimension B (mm) | phi 18 |
| Packing | FKM (X-100) |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 27 August 2022 |
| Terakhir Diperbaharui | 26 January 2026 |
Informasi Produk
Feature
Valveless structure suits high viscosity fluids! Various body materials, sizes and end configurations.Braided hose connection types are newly added.
Valveless construction drastically saves pressure loss and achieves high flow rate.
Suitable for high viscosity fluids (such as grease).
Available in various standard body materials,sizes and end configurations to cope with diversified applications and operating situations.
No hose clamp required! Simple and secure connection to braided hose.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/NITTO%20KOHKI%20Coupling%20TSP%20Cupla%20(Kopler)%206TSM%20BRASS%20FKM%201pc/nwS033158860-1.jpg)