NITTO KOHKI TSP Cupla 4TSM SUS FKM 1pc
Rp789.900
Persediaan
Spesifikasi Produk
Model Number | 4TSM SUS FKM |
---|---|
Unit | 1pc |
Material | Stainless Steel SUS304 |
Seal Material | Fluoro Rubber |
Application (Thread) | Rc 1/2 |
Dimension L (mm) | 56 |
Dimension D (mm) | phi 35 |
Dimensions H (WAF) (mm) | Hex. 29 |
Dimensions t (mm) | R 1/2 |
Dimension B (mm) | phi 13 |
Packing | FKM (X-100) |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 28 August 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
Valveless structure suits high viscosity fluids! Various body materials, sizes and end configurations.Braided hose connection types are newly added.
Valveless construction drastically saves pressure loss and achieves high flow rate.
Suitable for high viscosity fluids (such as grease).
Available in various standard body materials,sizes and end configurations to cope with diversified applications and operating situations.
No hose clamp required! Simple and secure connection to braided hose.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan