NITTO KOHKI SP Coupler Type A Plug 1P-A SUS304 EPDM 1pc
Rp269.900
Persediaan
Spesifikasi Produk
| Model Number | 1P-A SUS304 EPDM |
|---|---|
| Unit | 1pc |
| Body Material | Stainless Steel SUS304 |
| Material (Seal) | Ethylene-propylene Rubber |
| Opponent Mounting Size | R 1/8 |
| Dimension L (mm) | 29 |
| Dimensions c (mm) | 19 |
| Dimensions H (WAF) (mm) | Hex. 14 |
| Dimensions t (mm) | Rc 1/8 |
| Working Pressure (MPa) | 2.0 |
| Operating Temperature Range (°C) | -40 to 150 |
| Socket or Plug | Plug |
| Installation Shape | Female thread |
| Fluid | Water, Gas, Hydraulic oil, Air, Steam, Chemicals |
| Valve Structure | Two-way shut-off |
| Pressure Resistance (MPa) | 1.0 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 27 August 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
- Steam and hot water may damage sealing material depending on temperature.Feature
For medium pressure applications, with automatic shut-off valves in both socket and plug. Various body materials, sizes and end configurations. Plugs with male thread end are also available.- Automatic shut-off valves in bothsocket and plug prevent fluid spill out on disconnection.
- Available in various standard body materials,sizes and end configurations to cope with diversified applications and operating situations.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||