NITTO KOHKI Obeng Listrik Delvo Seri DLV8204 DLV8244-MKH 230V 1unit
Rp7.499.900
Persediaan
Spesifikasi Produk
| Model Number | DLV8244-MKH |
|---|---|
| Unit | 1unit |
| Model | Plug Shape: UK High Speed |
| Starting Method | Push to Start |
| Power Source (V/Hz) | 230 AC/(50/60) |
| Torque Adjustment | Stepless |
| Torque (N m) | 1.2-3.0 |
| Free Speed (rpm) | 1100 |
| Power Consumption (W) | 45 |
| Screw Size (mm) | Machine screw: 3.5-5.0; Tapping screw: 3.0-4.0 |
| Rated Operation Time (s) | ON: 0.5/Off: 3.5 |
| Cord Length (m) | 3 |
| Bit Grounding | Equipped as standard |
| Berat (Kg) | 5.0 |
| Tanggal Produk Terdaftar | 28 August 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
Equipped with bit grounding mechanismLong-life cam is utilized
The clear plastic torque adjustment ring cover minimizes unintentional tampering of the preset torque
The changeover switch enables operators to change forward/reverse rotation with a single hand
The ergonomically designed grip can be held tightly to resist against tightening reaction force, resulting in reduced operator fatigue
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan