NITTO KOHKI Obeng Listrik Delvo Seri DLV7100 DLV7130-FKE 115V 1unit
Rp8.299.900
Persediaan
Spesifikasi Produk
| Model Number | DLV7130-FKE |
|---|---|
| Unit | 1unit |
| Model | Bit Shank: Hex. 6.35mm Standard |
| Starting Method | Lever Start |
| Power Source (V/Hz) | 115 AC/(50/60) |
| Torque Adjustment | Stepless |
| Torque (N m) | 0.5-1.7 |
| Power Consumption (W) | Approx. 35 |
| Screw Size (mm) | Machine screw: 2.6-4.0; Tapping screw: 2.3-3.5 |
| Rated Operation Time (s) | ON: 0.5/Off: 3.5 |
| Cord Length (m) | 3 |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 28 August 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
Long Time Selling, Reliable, and High PerformanceTransformerless space saving model built in automatic stop circuit
Combination of unique clutch mechanism and automatic stop circuit maintains high repetitive torque accuracy
The lever start type DLV7100 / DLV7200 series is suited for temporarily tightening screws and tightening screws set at angles
The DLV8100 / 8200 series is push to start type for continuous screw tightening
The high speed type DLV7200 / DLV8200 series enhances working efficiency
The high torque type DLV7251 / DLV8150 / DLV8251 series is equipped with a grip, which is useful for tightening big screws like 6 mm machine screws
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan