NITTO KOHKI Obeng Listrik Delvo Seri DLV45-IKE DLV45SL-IKE 1unit
Rp15.999.900
Persediaan
Spesifikasi Produk
| Model Number | DLV45SL-IKE |
|---|---|
| Unit | 1unit |
| Model | Level Start |
| Input Voltage (V) | 40 DC |
| Torque Adjustable Range (N m) | 2.0-4.5 |
| Adjustable Speed Range (rpm) | 720-1200 |
| Adjustable Soft Start Time (s) | 0-2 |
| Free Speed at Soft Start (rpm) | 480 |
| Screw Size (mm) | Machine Screw: 4.5-6.0; Tapping Screw: 4.0-5.0 |
| Berat (Kg) | 0.8 |
| Tanggal Produk Terdaftar | 26 August 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
Incorporates long-life brushless motorsThe newly designed clutch mechanism offers precise torque repeatability over sustained periods of use
Three series of screwdrivers: DLV30/45/70-IKE can be operated by one standard control unit giving you wide screw tightening torque coverage from 0.4 to 7.0 Nm and maximum free speeds of 650, 1,200 or 2,000 min-1
Compliant with CE
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan