NITTO KOHKI Obeng Listrik Delvo Seri DLV45A-AB DLV45A12L-AB K 1unit
Rp12.999.900
Persediaan
Spesifikasi Produk
| Model Number | DLV45A12L-AB K |
|---|---|
| Unit | 1unit |
| Bit Model | Lever Start standard |
| Power Source (V/Hz) | 230 AC/(50/60) |
| Torque (N m) | 2.0-4.5 |
| Torque Adjustment | Stepless |
| Free Speed (rpm) | 1200 |
| Power Consumption (W) | 45 |
| Screw Size (mm) | Machine screw: 4.5-6.0; Tapping screw: 4.0-5.0 |
| Rated Operation Time (s) | ON: 0.5/Off: 3.5 |
| Bit Grounding | Equipped as standard |
| Plug Shape | Europe |
| Berat (Kg) | 0.8 |
| Tanggal Produk Terdaftar | 26 August 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
Torque range from 0.4 to 7.0 NmMaximum free speeds of 650, 1200 or 2000 min-1
Both the Lever Start and Push to Start type models are available
Equipped with a torque adjustment ring cover
Design conforms to the RoHS Directive and thus appeals to the environmentally conscious user
Easily detachable Pistol Grip DLW2300 (TD00335) comes with the unit as a standard accessory (DLV45A/DLV70A)
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan