NITTO KOHKI Obeng Listrik Delvo Seri DLV45A-AB DLV45A06P-AB K 1unit

#Nomor SKU S033144726
Wishlist
Rp12.999.900
Persediaan

Spesifikasi Produk

Model Number DLV45A06P-AB K
Unit 1unit
Bit Model Push to start low speed
Power Source (V/Hz) 230 AC/(50/60)
Torque (N m) 2.0-4.5
Torque Adjustment Stepless
Free Speed (rpm) 650
Power Consumption (W) 45
Screw Size (mm) Machine screw: 4.5-6.0; Tapping screw: 4.0-5.0
Rated Operation Time (s) ON: 0.5/Off: 3.5
Bit Grounding Equipped as standard
Plug Shape Europe
Berat (Kg) 0.8
Tanggal Produk Terdaftar 26 August 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Torque range from 0.4 to 7.0 Nm
Maximum free speeds of 650, 1200 or 2000 min-1
Both the Lever Start and Push to Start type models are available
Equipped with a torque adjustment ring cover
Design conforms to the RoHS Directive and thus appeals to the environmentally conscious user
Easily detachable Pistol Grip DLW2300 (TD00335) comes with the unit as a standard accessory (DLV45A/DLV70A)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan