NITTO KOHKI Obeng Listrik Delvo Seri DLV30A DLV30A06A-N(AAJ) 1unit
Rp15.999.900
Persediaan
Spesifikasi Produk
| Model Number | DLV30A06A-N(AAJ) |
|---|---|
| Unit | 1unit |
| Model | Standard coupling low speed |
| Power Source (V/Hz) | 100 AC/(50/60) |
| Torque Adjustment | Stepless |
| Torque (N m) | Low Torque Spring: 0.4-1.6; High Torque Spring: 1.2-3.0 |
| Free Speed (rpm) | 650 |
| Screw Size (mm) | Machine Screw: 2.6-5.0; Tapping Screw: 2.5-4.0 |
| Power Consumption (W) | 45 |
| Starting Method | External input signal |
| Input Signal (NPN) | Start signal/Forward signal/Reverse signal (5-24V DC) |
| Output Signal (NPN) | Torque-up signal (Voltage under 30V DC and current 20mA) |
| Rated Operation Time (s) | ON: 0.5; OFF: 3.5 |
| Bit Grounding | Equipped as standard |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 27 August 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
Three series of screwdrivers can be mounted on XY robotsAutomatic screw tightening achieves a labor-saving or unattended process
Long-life brushless motors are incorporated in the electric screwdrivers
The electric screwdriver generates the torque-up signal
The screwdrivers can be connected to a sequencer to control starting, forward rotation, and reverse rotation
An electrical noise preventive measure is employed to avoid malfunction. Each input/output signal is insulated from the screwdriver’s internal circuit by a photocoupler
Standard coupling, flange coupling, and left-hand thread coupling are available for installation
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%201unit/9kS033144344-1.jpg)