KITO Super Mug (for Both Flat Steel And Round Steel) KRM 45 1pc

#Nomor SKU S033123271
Wishlist
Rp40.999.900
Persediaan

Spesifikasi Produk

Model Number KRM 45
Unit 1pc
Applicable Steel Plate (mm) 15 or more
Maximum Working Load Steel Plate (kg) 450
Suspension Ring Inner Diameter (mm) 40
Applicable Round Steel (mm) 200
Maximum Working Load Round Steel (kg) 300
Width (mm) 184
Depth (mm) 167.5
Height (mm) 220
M Code 6859492
Berat (Kg) 0.1
Tanggal Produk Terdaftar 23 August 2022
Terakhir Diperbaharui 22 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With four magnetic poles, it is lightweight and compact. With simple operation, it is easy to adsorb and remove suspended loads. The magnet structure unique to Super Mug is adopted. We offer variations that can be selected according to the shape (flat steel / round steel) and mass of the suspended load.
Steel plate / round steel combined type. Lifting movement of iron work by magnetic force.
* Sufficient magnetic force may not be obtained depending on the shape, material, thickness, surface roughness, gap, and usage of the material.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan