KITO Super Mug (for Both Flat Steel And Round Steel)

Sebelum PPN:
Rp40.999.900
Spesifikasi
Applicable Steel Plate (mm)15 or more
Maximum Working Load Steel Plate (kg)450
Suspension Ring Inner Diameter (mm)40
Applicable Round Steel (mm)200
Maximum Working Load Round Steel (kg)300
Depth (mm)167.5
Height (mm)220
Width (mm)184

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With four magnetic poles, it is lightweight and compact. With simple operation, it is easy to adsorb and remove suspended loads. The magnet structure unique to Super Mug is adopted. We offer variations that can be selected according to the shape (flat steel / round steel) and mass of the suspended load.
Steel plate / round steel combined type. Lifting movement of iron work by magnetic force.
* Sufficient magnetic force may not be obtained depending on the shape, material, thickness, surface roughness, gap, and usage of the material.

Ulasan Produk

Tidak ada ulasan