KITO Kito Super Mug (Type For Flat Steel Only) KRL 50 1pc

#Nomor SKU S033123264
Wishlist
Rp40.999.900
Persediaan

Spesifikasi Produk

Model Number KRL 50
Unit 1pc
Applicable Steel Plate (mm) 15 or more
Maximum Working Load Steel Plate (kg) 500
Suspension Ring Inner Diameter (mm) 40
Width (mm) 184
Depth (mm) 147.5
Height (mm) 220
M Code 6859456
Berat (Kg) 0.1
Tanggal Produk Terdaftar 23 August 2022
Terakhir Diperbaharui 22 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy operation of the switch lever makes it easy to suck and remove suspended loads.
Permanent magnet type with no danger due to power failure.
Adopted Super Mug's original magnet structure (Patent No. 3396466).
A typical lifting magnet has two magnetic poles, but a super mug has four magnetic poles. For this reason, four bundles of magnetic force are generated to efficiently and reliably adsorb the suspended load.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan