KITO Kito Super Mug (Type For Flat Steel Only)
#Grup produk P107130732
Spesifikasi
Applicable Steel Plate (mm) | 15 or more |
---|---|
Maximum Working Load Steel Plate (kg) | 500 |
Suspension Ring Inner Diameter (mm) | 40 |
Width (mm) | 184 |
Depth (mm) | 147.5 |
Height (mm) | 220 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Easy operation of the switch lever makes it easy to suck and remove suspended loads.
Permanent magnet type with no danger due to power failure.
Adopted Super Mug's original magnet structure (Patent No. 3396466).
A typical lifting magnet has two magnetic poles, but a super mug has four magnetic poles. For this reason, four bundles of magnetic force are generated to efficiently and reliably adsorb the suspended load.
Permanent magnet type with no danger due to power failure.
Adopted Super Mug's original magnet structure (Patent No. 3396466).
A typical lifting magnet has two magnetic poles, but a super mug has four magnetic poles. For this reason, four bundles of magnetic force are generated to efficiently and reliably adsorb the suspended load.
Ulasan Produk
Tidak ada ulasan