3M Scotch Isolasi Bolak Balik untuk Outdoor (Double Tape) 880L 1pack(16pcs)
Rp82.900
Persediaan
Spesifikasi Produk
| Model Number | 880L |
|---|---|
| Unit | 1pack(16pcs) |
| Color | Black |
| Length (mm) | 29 |
| Width (mm) | 29 |
| Thickness (mm) | 5 |
| M Code | 19875887 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 23 August 2022 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
It is a double-sided tape that can be posted outdoors and can be peeled off without leaving any glue.
The whole is a unique product made of adhesive material. It is a product suitable for outdoor use that can be used for metals, wood surfaces, concrete (limited to smooth and fine-grained ones), and is resistant to ultraviolet rays.
For posting posters and announcements outdoors.
The whole is a unique product made of adhesive material. It is a product suitable for outdoor use that can be used for metals, wood surfaces, concrete (limited to smooth and fine-grained ones), and is resistant to ultraviolet rays.
For posting posters and announcements outdoors.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/3M%20Scotch%20Isolasi%20Bolak%20Balik%20untuk%20Outdoor%20(Double%20Tape)%20880L%201pack(16pcs)/adS033119373-1.jpg)