KASSEN Multifunctional Barcode Label Printer E460 203dpi 1unit

Rp2.299.900
Persediaan

Spesifikasi Produk

Model Number E460
Unit 1unit
Interface USB, Ethernet
Printing Method Thermal Transfer
Printing Resolution (dpi) 203
Max. Printing Speed (mm) 100-152
Max. Printing Width (mm) 106-108
Max. Printing Length (mm) 1200
CPU 32-bit RISC CPU
RAM Size (GB) 16
Dimensions (mm) 308x250x180
Berat (Kg) 2.8
Tanggal Produk Terdaftar 09 August 2022
Terakhir Diperbaharui 26 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-function barcode printer label capable of printing with two modes, namely thermal transfer and direct thermal. Kassen E460 is also equipped with a high print speed of up to 150mm/s. The Free External Media stand easily increases the media capacity fourfold, saving you time on changing the media, which greatly enhances the efficiency
Feature
Standard thermal transfer desktop barcode printer with 300-meter ribbon supported.
The modular design of print head makes the disassembly and assembly easy.
With the function to automatically identify the printer head with 203 dpi and 300 dpi (Optional) and automatically configure the printer without PC settings.
Free label editing software to make the label editing convenient and easy.
Various media to meet the demand of wide area.
Refined black housing with printer mechanism, stable and durable.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan