YOKOHAMA Car Tires GEOLANDAR X-CV (Ban Mobil) G057 275/45R21 110W 1pc

#Nomor SKU S032852301
Wishlist
Rp5.499.900
Persediaan

Spesifikasi Produk

Model Number G057
Unit 1pc
Tire Size 275/45R21
Width (mm) 275
Pattern G057
Ring Velg (inch) 21
Speed Rating W
Aspect Ratio 45
Load Index Rating 110
Overall Diameter (mm) 781
Approved Rim Width (inch) 8.5-10.5
Side Black Letter
Berat (Kg) 18.0
Tanggal Produk Terdaftar 06 August 2022
Terakhir Diperbaharui 04 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Compound Technology
The feature of Tread compound is good performance balance wet and snow.
- Micro Silica Keeps stability at dry performance
- Silica End-locked polymer is not only improving silica dispersion for wet performance but also keeping compound soft for good snow performance. Additionally this polymer reduce energy loss of compound for Rolling Resistance.
- Benefit: Wet and Snow performance, Low Rolling resistance

Side design
- Dented logo
- Sidewall 2PLY construction
- Benefit: Even Wear, Long Mileage

Profile and Contact Shape
Wide and flat contact shape- Even wear Better Mileage.

5 Pitch Variation
5 Pitch Variation block enable lower noise.

5 Pitch Variation block enable lower noise.

Asymmetric pattern
Asymmetric pattern -3rib design I/O shoulder block

4 Wide Straight Groove
4 Wide straight groove effects wet and hydroplaning

2-3D Combinations Sipes
2D, 3D combinations sipes are good for traction and mileage

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait