Totolink AC2600 Wireless Dual Band Gigabit Router A7000R 1unit

Rp2.099.900
Persediaan

Spesifikasi Produk

Model Number A7000R
Unit 1unit
Antenna 4 5dBi fixed antennas (2.4G),4 5dBi fixed antennas (5G)
Data Rate (Mbps) 2.4GHz; Up to 800, 5GHz; Up to 1733
Power Supply (V/A) DC 12/1.5
Network WAN Setting, LAN Setting, DDNS Setting, IPTV Setting, IPv6 Setting
Button 1x RESET/WPS Button
Dimensions (LxWxH) (mm) 273.5x182x60.5 (not including antennas)
Operation Mode Gateway Mode, Bridge Mode, Repeater Mode, WISP Mode
Reception Sensitivity 2.4G:11b 11M: -81dBm@8% PER 11g 54M: -68dBm@10% PER 11n HT20 MCS7: -65dBm@10% PER HT40 MCS7: -62dBm@10% PER, 5G: 11a 54M: -68dBm@10% PER 11n HT20 MCS7: -65dBm@10% PER HT40 MCS7: -62dBm@10% PER 11ac VHT80 MCS9: -51dBm@10% PER
EIRP (dBm) 2.4GHz: <20, 5GHz: <20
QoS Up/Down speed control on WAN, Bandwidth control based on IP address
Interface 4x 1000Mbps LAN Ports, 1x 1000Mbps WAN Port
NAT Virtual Server(Port Forwarding), DMZ, VPN passthrough
Device management Static Route, Routing Table, IP/MAC Binding
Home Quick Setup, Basic setup, Advanced setup, QR Code, LED, Logout, Reboot
Parental Control Internet time control based on MAC
LED Indicator 1x SYSTEM LED
Remote Network SD-WAN, VPN Server
Security MAC Filtering, IP/Port Filtering, URL Filtering
RF Frequency (GHz) 2.4/5
Standard & Protocol IEEE 802.11ac, IEEE 802.11a, IEEE 802.11b, IEEE 802.11g, IEEE 802.11n
Berat (Kg) 4.1
Tanggal Produk Terdaftar 06 August 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A7000R wireless router complies with the latest IEEE802.11ac Wave 2 standard. It delivers speeds up to 2533Mbps.MU-MIMO and Beamforming+ technologies ensure a stable wireless connection to the Internet for multiple devices at the same time.The dual bands being utilized simultaneously are 2.4GHz and 5GHz. 2.4GHz offers high compatibility with wireless devices while 5GHz reduces interferences.Full Gigabit WAN and LAN ports provide ultrafast data rate, meeting the needs of fiber access.Plus eight high-gain external omni-directional antennas extend wireless coverage and enhance signal stability, ideal for houses of large sizes and villas.Moreover, A7000R supports SD-WAN (Remote Access) function, which can realize remote data transmission and telecommuting.

Package Contents:
A7000R Wireless Router x1, Power Adapter x1, Ethernet Cable x1, Quick Installation Guide x1
Feature
Supports SD-WAN function to realize remote data transmission and telecommuting.Complies with the IEEE 802.11ac Wave2 Wi-Fi standard.Simultaneous 1733Mbps on 5GHz and 800Mbps on 2.4GHz for a total of 2533Mbps.Middle power design on both bands is perfect for long-distance wireless transmission.MU-MIMO technology allows to transfer data to multiple devices at the same time.Beamforming technology improves directional signal transmission or reception, and reduces interferences.Five Gigabit ports ensure high-speed Internet access and wired speed.Supports DHCP, Static IP, PPPoE, PPTP and L2TP broadband functions.Provides 64/128-bit WEP, WPA, and WPA2.Connects to a secure network easily and fast using WPS.QoS: Bandwidth Control based on IP address.Supports IP/Port filtering, MAC filtering, URL filtering and Port Forwarding.Universal Repeater and WDS function for easy Wi-Fi extension.Multi-SSID function enables users to create multiple Wi-Fi networks.Supports IPTV and other internet services.Easy setup with APP and quick installation PC UI.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan