Totolink AC1200 Wireless Dual Band Ceiling Mount AP CA1200-PoE 1unit
Rp969.900
Persediaan
Spesifikasi Produk
| Model Number | CA1200-PoE |
|---|---|
| Unit | 1unit |
| Antenna | 4 Internal Antennas |
| Wireless Security | 64/128-bit WEP, WPA and WPA2 |
| Data Rate (Mbps) | 5GHz; 866, 2.4GHz; 300 |
| Network | LAN Setting |
| Button | 1x RESET button |
| Dimensions (LxWxH) (mm) | 245x55 |
| Management | Administrator Setting, Time Setting, Upgrade Firmware, System Configuration, System Log, Reboot Schedule, Logout |
| Operation Mode | Bridge Mode |
| Reception Sensitivity | 2.4G: 11b: < -81dBm 11g: -68dBm 11n: HT20 < -65dBm, HT40 < -62dBm, 5G: 11a: -68dBm 11ac: -51dBm 11n: HT20 < -65dBm, HT40 < -62dBm |
| EIRP (dBm) | 2.4GHz: <20, 5GHz: <20 |
| Status | System Status |
| Power Supply | IEEE 802.3af/at compliant PoE |
| Interface | 1x 1000Mbps PoE port (Auto MDI/MDIx ) |
| LED Indicator | 1x SYSTEM LED (three colors) |
| RF Frequency (GHz) | 2.4/5 |
| Standard & Protocol | IEEE 802.11ac, IEEE 802.11a- IEEE 802.11b, IEEE 802.11g, IEEE 802.11n |
| Berat (Kg) | 1.8 |
| Tanggal Produk Terdaftar | 06 August 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
TOTOLINK CA1200-PoE is a sleek white wireless dual band ceiling mount AP.It complies the latest IEEE 802.11ac Wi-Fi standard.The AP works on 2.4GHz and 5GHz simultaneously and delivers speeds up to 1200Mbps.Medium-power feature allows it to produce strong signals to penetrate walls and extend Wi-Fi over large areas.The dual band design reduces interferences, ideal for various scenarios especially smart homes.
Package Contents:
AC1200 Wireless Dual Band Ceiling Mount AP x 1, Quick Installation Guide x 1
Package Contents:
AC1200 Wireless Dual Band Ceiling Mount AP x 1, Quick Installation Guide x 1
Feature
Delivers speeds up to 1200Mbps (5GHz 867Mbps + 2.4GHz 300Mbps)Complies with the 802.11ac Wi-Fi standard802.3af/at compliant PoE for simple deployment and low costHandles up to 128 Wi-Fi connections simultaneouslyTwo options, local device management and remote AC central control, are availableProvides 64/128-bit WEP, WPA, and WPA2Supports Wireless Scheduler
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan