Totolink 300Mbps Wireless N Router N300RT 1unit
Rp219.900
Persediaan
Spesifikasi Produk
Model Number | N300RT |
---|---|
Unit | 1unit |
Antenna | 25dBi Fixed Antennas |
Wireless Security | 64/128-bit WEP, WPA/WPA2 and WPA-Mixed |
Data Rate (Mbps) | 802.11n; up to 300, 802.11g; up to 54 (dynamic), 802.11b; up to 11 (dynamic) |
Power Supply (V/A) | DC 9/0.5 |
Network | Static DHCP Setting, IPTV |
Button | 1x RESET·WPS Button, 1x Power ON/OFF Button |
Firewall | MAC Filtering, IP/Port Filtering, URL Filtering, Virtual Server(Port Forwarding), DMZ |
Dimensions (LxWxH) (mm) | 147.5x76x25 |
Operation Mode | Router Mode, Repeater Mode, AP Mode, WISP Mode |
Reception Sensitivity | 270M: -61 dBm@10% PER, 135M: -65 dBm@10% PER, 54M: -68 dBm@10% PER, 11M: -85 dBm@8% PER, 6M: -88 dBm@10% PER, 1M: -90 dBm@8% PER |
EIRP (dBm) | <20 |
QoS | QoS Setup, Connect Limit Control |
Schedule | Reboot Schedule, Wireless Schedule |
System | Upgrade Firmware, Save/Reload Settings, Time Zone Settings, DDNS, Denial-of-Service, TR-069 Config, Password Settings, System Log, and more |
WAN Type | Static IP, DHCP, PPPoE/Russia PPPoE, PPTP/Russia PPTP, L2TP/Russia L2TP |
Interface | 4x 10/100Mbps LAN Ports, 1x 10/100Mbps WAN Port |
Wireless Functions | Multiple SSID, Access Control, WDS, WPS |
LED Indicator | 1x Power, 1x CPU, 1x Wireless, 1x WAN, 4x LAN |
RF Frequency (GHz) | 2.4-2.4835 |
Standard & Protocol | IEEE 802.11n, IEEE 802.11g, IEEE 802.11b |
Berat (Kg) | 0.4 |
Tanggal Produk Terdaftar | 06 August 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
N300RT is a wireless router which complies with 802.11n standard and delivers up to 300Mbps wireless transmission rate.With two high performance antennas, N300RT ensures stable Wi-Fi signal and wide coverage, allowing multiple Wi-Fi devices to share Internet access simultaneously.Besides, it supports the most advanced WPA/WPA2 encryption method to prevent unauthorized access.
Package Contents:
N300RT Wireless Router x1, Power Adapter x1, Ethernet Cable x1, Quick Installation Guide x1
Package Contents:
N300RT Wireless Router x1, Power Adapter x1, Ethernet Cable x1, Quick Installation Guide x1
Feature
Complies with IEEE 802.11n/g/b standards for 2.4GHz Wireless LAN.Up to 300Mbps data rate for Wi-Fi network.Advanced MIMO technology enhances the throughput and wireless coverage.Supports DHCP, Static IP, PPPoE(dual access), PPTP(dual access), L2TP(dual access) broadband functions.Provides 64/128-bit WEP, WPA, WPA2 and WPA-Mixed security.Connects to secure network easily and fast using WPS.Supports IP, Port, MAC, URL filtering and Port Forwarding.QoS: Bandwidth Control based on IP/MAC.Multi-SSID allows user to create multiple SSIDs according to their needs.Supports VLAN function for IPTV and other internet services.Universal repeater and WDS function for easy Wi-Fi extension.Supports TR-069 protocol for remote centralized management.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan