Totolink 150Mbps Mini Wireless N Router N100RE 1unit

Rp149.900
Persediaan

Spesifikasi Produk

Model Number N100RE
Unit 1unit
Antenna 15 dBi Fixed Antenna
Wireless Security 64/128-bit WEP, WPA/WPA2 and WPA-Mixed
Data Rate (Mbps) 802.11n; up to 150, 802.11g; up to 54 (dynamic), 802.11b; up to 11 (dynamic)
Power Supply (V/A) DC 9/0.5
Network Static DHCP Setting, IPTV
Button 1x RESET Button, 1x WPS Button
Firewall MAC Filtering, IP/Port Filtering, URL Filtering, Virtual Server(Port Forwarding), DMZ
Dimensions (LxWxH) (mm) 91x80x25
Operation Mode Router Mode, Repeater Mode, AP Mode, WISP Mode
Reception Sensitivity 135M: -65 dBm@10% PER, 54M: -68 dBm@10% PER, 11M: -85 dBm@8% PER, 6M: -88 dBm@10% PER, 1M: -90 dBm@8% PER
EIRP (dBm) <20
QoS QoS Setup, Connect Limit Control
Schedule Reboot Schedule, Wireless Schedule
System Upgrade Firmware, Save/Reload Settings, Time Zone Settings, DDNS, Denial-of-Service, TR-069 Config, Password Settings, System Log, and more
WAN Type Static IP, DHCP, PPPoE/Russia PPPoE, PPTP/Russia PPTP, L2TP/Russia L2TP
Interface 2x 10/100Mbps LAN Ports, 1x 10/100Mbps WAN Port
Wireless Functions Multiple SSID, Access Control, WDS, WPS
LED Indicator 1x CPU, 1x Wireless, 1x WAN, 2x LAN
RF Frequency (GHz) 2.4-2.4835
Standard & Protocol IEEE 802.11n, IEEE 802.11g, IEEE 802.11b
Berat (Kg) 0.3
Tanggal Produk Terdaftar 06 August 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
N100RE is a mini wireless router that allows you to access and share high speed Internet at home.Complies with IEEE 802.11n standard , N100RE delivers up to 150Mbps Wi-Fi and ensures reliable connection though the high performance antenna.Meanwhile, N100RE supports wired connection via LAN port, a cost effective solution for general home use

Package Contents:
N100RE Wireless Router x1, Power Adapter x1, Ethernet Cable x1, Quick Installation Guide x1
Feature
Complies with IEEE 802.11n/g/b standards for 2.4GHz Wireless.Up to 150Mbps data rate for Wi-Fi network.Supports DHCP, Static IP, PPPoE(dual access), PPTP(dual access), L2TP(dual access) broadband functions.Provides 64/128-bit WEP, WPA, WPA2 and WPA-Mixed security.Connects to secure network easily and fast using WPS.Supports IP, Port, MAC, URL filtering and Port Forwarding.QoS: Bandwidth Control based on IP/MAC.Multi-SSID allows user to create multiple SSIDs according to their needs.Supports VLAN function for IPTV and other internet services.Universal repeater and WDS function for easy Wi-Fi extension.Supports TR-069 protocol for remote centralized management.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan