ViewSonic Portable IPS Monitor VA1655 16inch 1unit
Rp3.899.900
Persediaan
Spesifikasi Produk
| Model Number | VA1655 |
|---|---|
| Unit | 1unit |
| Display Size (inch) | 16 |
| Viewable Area (inch) | 15.6 |
| Panel | IPS |
| Resolution | 1920x1080 |
| Refresh Rate (Hz) | 60 |
| Response Time (ms) | 7 |
| Port | Mini HDMI, USB Type C |
| Light Source | LED |
| Brightness (cd/m²) | 250 (Typical) |
| Colors | 16.2million |
| Viewing Angle (°) | 170 horizontal, 170 vertical |
| Backlight Life (hour) | 15000 |
| Internal Speaker | 0.8W x2 |
| Surface Treatment | Anti-Glare, Hard Coating (3H) |
| Operating Temperature (°C) | 0 to 40 (32-104°F) |
| Operating Humidity (%) | 20-90 (NON-CONDENSING) |
| Voltage (V) | AC 100-240 |
| Power Consumption (W) | 7.3 |
| Tilt (°) | Forward : 30/Back : 53 |
| Dimensions (WxHxD) (mm) | Physical : 359.0x227.0x17.0; Packaging : 434.0x391.0x88.0 |
| Certificate of Origin (COO) | Tersedia Silakan hubungi CS untuk informasi selengkapnya |
| Berat (Kg) | 2.0 |
| Tanggal Produk Terdaftar | 06 August 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The ViewSonic VA1655 is a portable 15.6inch monitor designed for productivity on the go. Built for business travelers, remote workers, and digital nomads, the VA1655 can serve as a complementary screen to a laptop or tablet for boosted productivity. With an anti-glare screen and Full HD 1080p resolution, this monitor delivers a crystal-clear viewing experience so users can see more and do more for a more efficient workflow. A USB Type-C port enables quick and easy transmission of video, and audio. A second USB Type-C port also delivers two-way power: a connected laptop can power the VA1655, OR the VA1655 can power a connected laptop via a USB-C power bank or AC adapter and outlet. Measuring less than an inch thick and weighing under two pounds, the ultra-slim VA1655 perfectly fits into any bag, briefcase, or backpack so you can work wherever life takes you.
Feature
ULTRA-PORTABLE DESIGNMeasuring a mere 0.6" thick and weighing less than 2 pounds, this compact monitor can be easily packed and transported wherever you go.
FULL HD 1080P RESOLUTION
This monitor features Full HD 1920x1080 resolution for unbelievable pixel-by-pixel image performance. You’ll experience the most amazing clarity and detail whether it be while working, gaming, or enjoying the latest in multimedia entertainment.
VERSATILE CONNECTIVITY
In addition to dual USB Type-C ports with charging, this monitor also features mini HDMI and a 3.5mm headphone jack for plug-and-play connectivity to a variety of multimedia devices.
BUILT-IN STAND
A convenient built-in stand enables you to orient the screen in both portrait and landscape modes.
EXTEND YOUR WORKSPACE TO A SECOND SCREEN
Simply connect your laptop, smartphone or tablet to the monitor and experience a more productive work environment, easier web browsing and a more immersive viewing experience as you stream on the go.
DUAL INTEGRATED SPEAKERS
Designed with dual integrated speakers, this monitor combines incredible screen performance with stereo sound for an immersive multimedia experience.
ENHANCED VIEWING COMFORT
Flicker-Free technology and a Blue Light Filter help to eliminate eye strain from extended viewing periods.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan