ViewSonic IR Touch Monitor TD2423 24inch 1unit
Rp4.799.900
Persediaan
Spesifikasi Produk
Model Number | TD2423 |
---|---|
Unit | 1unit |
Display Size (inch) | 24 |
Viewable Area (inch) | 23.6 |
Panel | VA |
Resolution | 1920x1080 |
Refresh Rate (Hz) | 75 |
Response Time (ms) | 7 |
Port | VGA, HDMI, USB Type A, B, DVI-D |
Light Source | LED |
Brightness (cd/m²) | 250 (Typical) |
Colors | 16.7million |
Viewing Angle (°) | 178 horizontal, 178 vertical |
Backlight Life (hour) | 40000 |
Color Gamut | NTSC: 72% size (Typ); sRGB: 104% size (Typ) |
Pixel Size (mm) | 0.272(H)x0.272(V) |
Surface Treatment | Glossy, Hard Coating (7H) |
PC Operating System | Windows 7/8.1/10/11 certified; macOS tested |
Voltage (V) | AC 100-240 |
Power Consumption (W) | 16.5 |
Tilt (°) | Forward : 20/Back : 40 |
Dimensions (WxHxD) (mm) | Physical: 571x348x101; Physical Without Stand: 571x348x61 |
Certificate of Origin (COO) | Tersedia Silakan hubungi CS untuk informasi selengkapnya |
Berat (Kg) | 8.0 |
Tanggal Produk Terdaftar | 04 August 2022 |
Terakhir Diperbaharui | 08 August 2025 |
Informasi Produk
Description
The ViewSonic TD2423 is a 24inch IR touch display designed for intuitive multi-touch use. Infrared (IR) touchscreen can detect up to 10 points of contact compared to optical touchscreens and can be operated by a stylus, fingers and gloved hands. The multi-touch input is more accurate, and the display is faster. Coupled with an adjustable tilt, you can easily interact with the TD2423 at an ideal position. This monitor features Full HD resolution to give you clear images and is built with scratch-resistant 7H hardness screen to surface damage. To support your work, the TD2423 is equipped with VGA, HDMI, DVI and USB connectivity.
Feature
- Intuitive Multi-touch Experience- Operating System Support
- Simple and Safer Way to Interact
- Anti-scratch Touchscreen
- Adjustable Tilt
- Clear Images
- Dual Integrated Speakers
- Enhanced Viewing Comfort
- Dimension & I/O Ports
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan