ViewSonic Home and Office Monitor VA2719-2K-SMHD 27inch 1unit
Rp4.299.900
Persediaan
Spesifikasi Produk
Model Number | VA2719-2K-SMHD |
---|---|
Unit | 1unit |
Display Size (inch) | 27 |
Viewable Area (inch) | 27 |
Panel | IPS |
Resolution | 2560x1440 |
Refresh Rate (Hz) | 75 |
Response Time (ms) | 5 |
Port | HDMI x2, DP |
Light Source | LED |
Brightness (cd/m²) | 300 (Typical) |
Colors | 1.07billion |
Viewing Angle (°) | 178 horizontal, 178 vertical |
Backlight Life (hour) | 30000 |
Color Gamut | NTSC: 76% size (Typ); sRGB: 107% size / 99% coverage (Typ) |
Pixel Size (mm) | 0.233(H)x0.233(V) |
Surface Treatment | Anti-Glare, Hard Coating (3H) |
PC Operating System | Windows 10/11 certified; macOS tested |
Voltage (V) | AC 100-240 |
Power Consumption (W) | 35 |
Tilt (°) | Forward : -5/Back : 22 |
Dimensions (WxHxD) (mm) | Physical: 620x444x250; Physical Without Stand: 620x362x45 |
Certificate of Origin (COO) | Tersedia Silakan hubungi CS untuk informasi selengkapnya |
Berat (Kg) | 12.0 |
Tanggal Produk Terdaftar | 04 August 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The ViewSonic VA2719-2K-smhd is a versatile 27inch WQHD monitor with a thin bezel, designed to provide an exceptional viewing experience for both work and entertainment. The monitor's panel utilizes SuperClear IPS technology and features an upgraded 2560 x 1440 WQHD resolution, giving users a detailed display with sharper image quality from virtually any viewing angle. The panel also allows more content to be fit and displayed on-screen, resulting in faster scrolling and navigation of displayed content. VA2719-2K-smhd's thin bezel allows users to setup multiple monitors side-by-side for improved workflow management. Built-in HDMI and DisplayPort inputs offer versatile connectivity. 10-bit colour produces richer and more vibrant colour, while the dual integrated 3 watt speakers pack a powerful sound punch. The monitor's Flicker-Free and Blue Light Filter eye-care technologies create a more comfortable viewing experience by eliminating eye strain resulting from extended viewing period.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan