Lenovo Monitor 28inch L28u-30 1unit

#Nomor SKU S032842753
Wishlist
Rp5.099.900
Persediaan

Spesifikasi Produk

Model Number L28u-30
Unit 1unit
Display Size (inch) 28
View Area (mm) 631.93×359.78
Panel In-Plane Switching
Aspect Ratio 16:9
Resolution 3840x2160
Pixel Pitch (mm) 0.16×0.16
View Angle (H / V) 178 / 178
Response Time (ms) 4 (Extreme mode) / 6(Typical mode) / (Off mode)
Color Support 1.07 Billion
Refresh Rate (Hz) 60
Brightness (nits) 300
Side Bezel Width (mm) 2
Dimensions (HxWxD) (mm) 450.82x636.94x219.98
Contrast Ratio 1000:1
Color Gamut 99% sRGB, 90% DCI-P3
Anti-glare Yes
Video Connector 1x HDMI 2.0, 1x DP 1.2
Power Consumption Typical (W) 31
Power Adapter Integrated
Pixel Per Inch 157.35
Dot Per Inch 157.35
Maximum Power Consumption (W) 48
Berat (Kg) 5.2
Tanggal Produk Terdaftar 04 August 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Curvature:None
USB Port:None
Camera:None
Microphone:None
Speakers:None
Stand:Tilt Stand
Color:Raven Black
Weight (Including Stand):5.2 kg / 11.45 lbs.
Cables Included:HDMI cable
Environmental Certification:Energy Star Certified, EPEAT Gold, RoHS
Ergonomic Certification:Eyesafe Display, TÜV Rheinland Eye Comfort
Base Warranty:3-year
Operating System Support:Support Windows 7, Windows 10
Sync Technology:AMD Radeon FreeSync
Tiny Support / CPU / Platform:None / None / None
Ethernet / Bluetooth / Wireless:None / None / None
Touch Screen / Digitizer Pen / Battery:None / None / None
Display Ram / Storage / Card Slot:None / None / None
EAN / UPC / JAN:0194552133979 / 194552133979 / None
Announce Date:2019-12-26

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan