MECHA CHEMICAL Mecha Rust Remover KC-12 1pail(6L)
Rp2.699.900
Persediaan
Spesifikasi Produk
| Model Number | KC-12 |
|---|---|
| Unit | 1pail(6L) |
| Size (L) | 6 |
| Berat (Kg) | 7.7 |
| Tanggal Produk Terdaftar | 02 August 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Remove rust from wire-cut products and metal parts.
Warning
Please test KC-12 compatibility with the workpiece in advance.Always read the Safety Data Sheet (SDS) before use.
Please contact us to request the Safety Data Sheet (SDS).
Feature
Removal of rust on metal workpieces, molds and other ferrous materials.How to use
- Use undiluted or up to 10-fold dilution
- Dilute up to 1:10 depending on the degree of rust on the surface.
Note: Try three-fold dilution first. Then check the degree of rust removal and adjust the dilution accordingly.
- Soak and rinse
1. Soak the rusted workpiece in KC-12.
2. Rinse the product well with water as soon as the rust dissolves.
3. Since rust is likely after rinsing with water, apply a water-replaceable rust preventive agent (such as CP-4000).
Note: If the KC-12 deteriorates, replace it with new fluid rather than adding more.
- Plastic container OK
- Metallic container NO
- Use a hard plastic container for soaking the workpiece. Avoid metal containers.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Lain%20-%20lain/MECHA%20CHEMICAL%20Mecha%20Rust%20Remover/MECHA%20CHEMICAL%20Mecha%20Rust%20Remover%20KC-12%201pail(6L)/ghS032839593-2.jpg)