BLACK+DECKER Cordless Hammer Drill BCD003C1-B1 18V 1set
Rp1.099.900
Persediaan
Spesifikasi Produk
| Model Number | BCD003C1-B1 |
|---|---|
| Unit | 1set |
| Power Voltage (V) | 18 |
| Maximum Torque (N m) | 45 |
| No Load Speed (rpm) | 0-360 / 0-1400 |
| Beats per Minute (bpm) | 0-21000 |
| Type of Chuck/Drill Head | Keyless |
| Chuck Capacity (mm) | 10 |
| Maximum Drilling Capacity (mm) | wood: 25; iron: 10; walls: 10 |
| Soft and Anti-slip Handle | Yes |
| Speed Level | 2 speed levels (High 0-1400rpm, Low 0-360rpm) |
| Battery Capacity (AH) | (Lithium battery) 1.5 |
| Battery Voltage (V) | 18 |
| Berat (Kg) | 1.3 |
| Tanggal Produk Terdaftar | 02 August 2022 |
| Terakhir Diperbaharui | 04 June 2025 |
Informasi Produk
Feature
- Wireless drill (cordless) with 18V lithium battery technology and chuck size 10mm.- The drill can be used on wood, iron, concrete and walls
- The drill can also be used as a screwdriver or electric screwdriver.
- The drill is equipped with 2 speed levels 0-360 and 0-1400 rpm, with a torque of 17.5 Nm and 45 Nm
- The drill is equipped with a very helpful LED light to illuminate the work area.
- Full battery charging time is only 4 hours
- Body design that is equipped with anti-slip, light and comfortable to use
- The speed and rotation of the drill can be adjusted
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan