Epson Printer Impact Dot Matrix (Printer Faktur) LQ-2090IIN 1unit

#Nomor SKU S032817164
Wishlist
Rp16.999.900
Persediaan

Spesifikasi Produk

Model Number LQ-2090IIN
Unit 1unit
Dimensions (W x D x H) (mm) 612x375x176.5
Mean Time Between Failure (MTBF) 25000 Power On Hours (POH) (25% Duty)
Speed Draft (cps) up to 550 (10cpi)
Printable Columns (cpl) 136
Paper Media Continuous Paper (Single Sheet): Width: 101.6-406.4mm (4.0-16.0inch) ; Length: 101.6-558.8mm (4.0-22.0inch) ; Thickness: 0.065-0.49mm (0.0025-0.019inch)
Multipart Copy Capability 1 original + 6 copies
Memory Buffer (kB) 128
Operating System Compatibility Windows XP / Vista / 7 / 8 / 10
Ribbon Cartridge (Supplies) Approx. 8 million Characters - C13S015586
Rated Voltage (V) AC 220-240
Connectivity USB 2.0, Bi-directional parallel (IEEE-1284 nibble mode supported), Serial, 100base-Tx wired LAN
Acoustic Noise (dB) Approx. 55
Printhead Life (stroke/wire) 400 million
Print Method Impact dot matrix
Number of Pins in Head 24pins
Print Direction Bi-directional with logic seeking
Control Code ESC/P2 & IBM PPDS
Berat (Kg) 7.5
Tanggal Produk Terdaftar 27 July 2022
Terakhir Diperbaharui 10 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Enjoy fast, reliable and convenient printing with Epson's LQ-2090IIN dot matrix printers. Based on Epson's experience in delivering industry-standard solutions, these printers help to run and grow your business while you stay in control of your operations. Experience unparalleled durability and minimum downtime with a mean time between failure (MTBF) rating of 25000 POH (power on hours) and printhead life of up to 400 million characters. A high character yield of up to 8 million means low running costs and more affordable prints.

- 24-pin wide carriage
- Speed: Up to 487 cps (10cpi)
- Prints up to 7-part forms
- 25000 power on hours MTBF
- USB 2.0, Bi-directional Parallel, Serial, Built-in network connectivity
Feature
Increate Productivity
Enjoy maximum productivity with fast print speeds of up to 487 cps (10 cpi) and 128 kb memory buffer.

Multiple Copy Capability
High copy capability of up to 7 layers (1 original + 6 copies) means sharp, clear documents right through the last copy.

Absolute Convenience
Experience fuss-free printing with built-in network connectivity via Ethernet cable.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan