Epson Printer Colour Multifunction L Series (Alat Cetak/Print) L3250 1unit

#Nomor SKU S032817102
Wishlist
Rp2.999.900
Persediaan

Spesifikasi Produk

Model Number L3250
Unit 1unit
Dimensions (WxDxH) (mm) 375x347x179
Printer type Print, Copy, Scan
Maximum Resolution (dpi) 5760x1440
Print Speed (Draft Text) (ppm) up to 33 (Black); up to 15 (Colour)
Print Speed (ISO 24734) (ipm) Up to 10 (Black); Up to 5 (Colour)
First Page Out Time (s) Approx. 10 (Black) / 16 (Colour)
Nozzle Configuration 180x1 nozzles Black, 59x1 nozzles per colour (Cyan, Magenta, Yellow)
Copy Speed (ipm) Up to 7.7 (Black)/ 3.8 (Colour)
Scanner Type Flatbed colour image scanner
Optical Resolution (dpi) 1200x2400
Paper Media Legal, Indian-Legal (215x345mm), 8.5x13inch, Letter, A4, 16K (195x270mm), B5, A5, B6, A6, Hagaki (100x148mm), 5x7inch, 5x8inch, 4x6inch, Envelopes: #10, DL, C6
Maximum Paper Size (inch) 8.5x47.24
Operating System Compatibility Windows XP / Vista / 7 / 8 / 8.1 / 10, Windows Server 2003 / 2003 x64 / 2008 / 2012 / 2016, Only printing and scanning functions are supported for Windows Server OS, Mac OS X 10.6.8 or later
Standard Capacity (page) Black (003) : 4500; Colour (003) : 7500
Rated Voltage (V) AC 220-240
Connectivity USB 2.0, WIFI DIRECT
Print Method On-demand inkjet (Piezoelectric)
Printer Language ESC/P-R, ESC/P Raster
Power Consumption (W) Operating: 12; Sleep: 0.7; Power Off: 0.2; Standby: 4.5
Berat (Kg) 7.2
Tanggal Produk Terdaftar 27 July 2022
Terakhir Diperbaharui 21 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.

- Print, scan, copy
- Compact integrated tank design
- High yield ink bottles
- Spill-free, error-free refilling
- Wi-Fi & Wi-Fi Direct
- Seamless setup via Epson Smart Panel
- Borderless printing up to 4R
- Powered by Epson Heat-Free Technology
Feature
Epson Heat-Free Technology
Achieve high speed printing at lower power consumption with Epson Heat-Free Technology as no heat is required during the ink ejection process.

Space-saving Design, Spill-free Refilling
tCompact and sleek, the ink tank design is integrated into the printer to allow the printer to have a small footprint. Additionally, the unique bottle nozzle enables spill-free and error-free refilling.

Wi-Fi and Wi-Fi Direct Connectivity
Experience a world of wireless convenience with access to easy and flexible shared printing and mobile printing. The added advantage of Wi-Fi Direct allows you to connect up to 8 devices to the printer without a router.

Epson Connect Enabled
Wirelessly print your documents from anywhere in the world with Epson Connect's wide range of features:
- Epson iPrint
Print from and scan directly to your smart device or online cloud storage services.
- Epson Email Print
Print to any Email Print-enabled Epson printer from any device or PC with email access.
- Remote Print Driver
Print to a compatible Epson printer anywhere in the world via the Internet using a PC with Remote Print driver.

Epson Smart Panel
Turn your mobile device into a high-performance command center. Epson Smart Panel enables you to control your printer from smart phones and tablets so you can print, copy, scan, connect to Wi-Fi and troubleshoot directly through the app.

Remarkable Quality and Speed
The L3250 prints at a high printing resolution of 5760 dpi, delivering exceptionally high quality prints for all your needs. You will appreciate the fast print speeds of up to 10ipm for black and 5.0ipm for colour. In addition, the L3250 is capable of printing borderless photos up to 4R.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan