Bridgestone Push Master union Female Adapter NAU10J 1pc

#Nomor SKU S032802689
Wishlist
Rp289.900
Persediaan

Spesifikasi Produk

Model Number NAU10J
Unit 1pc
Material Lead-free copper alloy or CAC406C (bronze) deleading treatment, etc.
Nominal Diameter A 10
Shape Straight
Size NAU10J
Thread Diameter M G1/2
Thread Size G1/2
Type PVC / resin pipe fittings
Dimension A (mm) 24.0
Dimensions d (mm) Φ24.4
Dimension L1 (mm) 58.5
Dimension L2 (mm) 16.0
M Code 35597335
Berat (Kg) 0.1
Tanggal Produk Terdaftar 26 July 2022
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Tighten with proper torque to prevent packing damage. The standard tightening torque for non-asbestos packing should be as follows. When performing an airtight test, make sure that the packing contains water to prevent seepage leakage. G1 / 2: 25Nm, G3 / 4: 45Nm, G1: 70Nm (when using the EPDM gasket is recommended 4 ~ 6Nm)
Never use other than Bridgestone polybutene pipes.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan