Bridgestone Pass Color PA2816 (Both ends F) PA2816-500 F+F 1pc

#Nomor SKU S032773149
Wishlist
Rp1.899.900
Persediaan

Spesifikasi Produk

Model Number PA2816-500 F+F
Unit 1pc
Mass (g/m) 1750
Material Inner tube / oil resistant synthetic rubber, jacket / wear resistant weather resistant synthetic rubber, fitting / SS / SC equivalent steel, galvanized / chromated
Maximum Operating Pressure (MPa) 27.5
Minimum Bending Radius (mm) 220
Minimum Bursting Pressure (MPa) 110
Recommended Ambient Temperature (°C) -40 to +70 (oil), 0 to +70 (water)
Reinforcing Layer 4S
Approximate Mass (g) Clasp / 515
Suitable fluid Mineral hydraulic oil, water
Thread Size G1
Connection Thread Parallel female thread for pipe (Female 30° sheet)
Dimension X (mm) 41
Dimension Y (mm) 36
Fitting length (L) (mm) 99
Fluid Temperature Range (°C) -40 to +100 (oil), 0 to +60 (water)
Hose Inner Diameter (Φmm) 25.4
Hose Outer Diameter (Φmm) 36.7
Length (mm) 500
Length L (mm) 500
M Code 70375847
Berat (Kg) 1.5
Tanggal Produk Terdaftar 26 July 2022
Terakhir Diperbaharui 20 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Long life and high fatigue resistance Compact hydraulic piping with a small bending radius A wide range of products suitable for pump rated pressure
JIS K6349-3 (High pressure rubber hose) JIS B8360 (High pressure rubber hose assembly) Compliant product For general hydraulic piping
Use
For general hydraulic piping
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan