Bridgestone Pass Color PA2816 (Both ends F) PA2816-470 F+F 1pc
Rp1.899.900
Persediaan
Spesifikasi Produk
| Model Number | PA2816-470 F+F |
|---|---|
| Unit | 1pc |
| Mass (g/m) | 1750 |
| Material | Inner tube / oil resistant synthetic rubber, jacket / wear resistant weather resistant synthetic rubber, fitting / SS / SC equivalent steel, galvanized / chromated |
| Maximum Operating Pressure (MPa) | 27.5 |
| Minimum Bending Radius (mm) | 220 |
| Minimum Bursting Pressure (MPa) | 110 |
| Recommended Ambient Temperature (°C) | -40 to +70 (oil), 0 to +70 (water) |
| Reinforcing Layer | 4S |
| Approximate Mass (g) | Clasp / 515 |
| Suitable fluid | Mineral hydraulic oil, water |
| Thread Size | G1 |
| Connection Thread | Parallel female thread for pipe (Female 30° sheet) |
| Dimension X (mm) | 41 |
| Dimension Y (mm) | 36 |
| Fitting length (L) (mm) | 99 |
| Fluid Temperature Range (°C) | -40 to +100 (oil), 0 to +60 (water) |
| Hose Inner Diameter (Φmm) | 25.4 |
| Hose Outer Diameter (Φmm) | 36.7 |
| Length (mm) | 470 |
| Length L (mm) | 470 |
| M Code | 70375813 |
| Berat (Kg) | 1.5 |
| Tanggal Produk Terdaftar | 26 July 2022 |
| Terakhir Diperbaharui | 04 April 2026 |
Informasi Produk
Description
Long life and high fatigue resistance Compact hydraulic piping with a small bending radius A wide range of products suitable for pump rated pressure
JIS K6349-3 (High pressure rubber hose) JIS B8360 (High pressure rubber hose assembly) Compliant product For general hydraulic piping
JIS K6349-3 (High pressure rubber hose) JIS B8360 (High pressure rubber hose assembly) Compliant product For general hydraulic piping
Use
For general hydraulic piping
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Bridgestone%20Pass%20Color%20PA2816%20(Both%20ends%20F)%20PA2816-470%20F%2BF%201pc/nhS032772845-1.jpg)